Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Point6 Crew Socks, Wool 68% | Nylon 26% | Elastic 6%, BLACK, EXTRA LARGE, 1 PR 11-2631-204-08

Crew Socks, Wool 68% | Nylon 26% | Elastic 6%, BLACK, EXTRA LARGE, 1 PR (Discontinued)

  • Mfr # 11-2631-204-08
  • Zoro # G308391135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-2631-204-08
Zoro #
G308391135
UPC #
810042653177
Country of Origin
United States

Dimensions

Size
EXTRA LARGE

Details

Item
Crew Socks
Color
BLACK
Material
Wool 68% | Nylon 26% | Elastic 6%
Footwear Style
Crew

Description

Light cushion merino wool crew sock is a lightweight everyday sock staple. Light cushion under foot provides premium comfort and breathability. Engineered cushioning minimizes pressure points under the foot. Extra reinforcement in high-wear areas add durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.