
Crew Socks, Wool 73% | Nylon 22% | Elastic 5%, GRAY, MEDIUM, 1 PR (Discontinued)
- Mfr # 11-2630-200-06
- Zoro # G208390917
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11-2630-200-06
Zoro #
G208390917
UPC #
810042652996
Country of Origin
United States
Dimensions
Size
MEDIUM
Details
Item
Crew Socks
Color
GRAY
Material
Wool 73% | Nylon 22% | Elastic 5%
Footwear Style
Crew
Description
Medium cushion merino wool crew sock is an everyday sock staple. Medium cushion surrounds entire foot and leg to provide premium comfort, warmth and breathability. Engineered cushioning to minimize pressure points on the foot. Extra reinforcement in high-wear areas add durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.