Zoro Homepage
This item is Discontinued.
Point6 Over-the-Calf Socks, Wool 61% | Nylon 29% | Elastic 10%, BLACK, MEDIUM, 1 PR 11-5022-204-06

Over-the-Calf Socks, Wool 61% | Nylon 29% | Elastic 10%, BLACK, MEDIUM, 1 PR (Discontinued)

  • Mfr # 11-5022-204-06
  • Zoro # G608391132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-5022-204-06
Zoro #
G608391132
UPC #
810042653535
Country of Origin
United States

Dimensions

Size
MEDIUM

Details

Item
Over-the-Calf Socks
Color
BLACK
Material
Wool 61% | Nylon 29% | Elastic 10%
Footwear Style
Over the Calf

Description

This Ultra light cushion compression sock with sleek racing stripes is engineered to help you recharge and offers the quick-dry benefits of merino wool. This sock features graduated compression throughout the leg of the sock with increased support at the ankle.


  • •Natural properties of merino wool wick moisture away from the foot to reduce friction and blisters
  • •Compact spun yarn minimizes pilling and increases durability
  • •Reinforcement in wear areas for abrasion resistance and durability | Deep heel pocket prevents movement around the heel | Arch support keeps sock snug across instep | Sport specific cushioning is designed for each activity | Ultra smooth toe closure prevents clumps from irritating the toes | Ventilation panels facilitate breathability | Ankle brace keep socks in place | Exceptional cross stretch wraps the foot and leg | Non-binding welt loop keeps sock up without being too tight | Size & Style name knit inside the cuff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.