Zoro Homepage
This item is Discontinued.
Point6 Over-the-Calf Socks, Wool 64% | Nylon 32% | Elastic 4%, BLACK, EXTRA LARGE, 1 PR 11-2439-204-08

Over-the-Calf Socks, Wool 64% | Nylon 32% | Elastic 4%, BLACK, EXTRA LARGE, 1 PR (Discontinued)

  • Mfr # 11-2439-204-08
  • Zoro # G608390821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-2439-204-08
Zoro #
G608390821
UPC #
810042652736
Country of Origin
United States

Dimensions

Size
EXTRA LARGE

Details

Item
Over-the-Calf Socks
Color
BLACK
Material
Wool 64% | Nylon 32% | Elastic 4%
Footwear Style
Over the Calf

Description

Essential Light over the calf sock offers cushioning under foot and on the shin to provide extra warmth and protection from impact. The natural properties of merino wool quickly remove moisture to keep the foot dry no matter the conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.