This item is Discontinued.

Point6 No Show Socks, Wool 57% | Nylon 35% | Elastic 8%, BLACK, LARGE, 1 PR 11-2175-204-07

No Show Socks, Wool 57% | Nylon 35% | Elastic 8%, BLACK, LARGE, 1 PR (Discontinued)

  • Mfr # 11-2175-204-07
  • Zoro # G308391067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-2175-204-07
Zoro #
G308391067
UPC #
810080032729
Country of Origin
United States

Dimensions

Size
LARGE

Details

Item
No Show Socks
Color
BLACK
Material
Wool 57% | Nylon 35% | Elastic 8%
Footwear Style
No-Show

Description

The Ghost Runner is an ultra light, no show sockthat lets you hit the pavement and trails in comfort and style.The perfect compliment to your favorite low profile shoes, the Ghost Runner features no cushion under the foot and a variety of colors to add some flair to your run. This sock is very low volume and has the necessary moisture management properties and engineered fit to prevent blisters. Featuring Sport Support technology, ultimate fit keeps these athletic socks in place and hugging your feet without being too tight.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.