This item is Discontinued.

Point6 Tee Shirts, 100% extra fine merino wool 18.5 micron, RUST 81-6000-219-05

Tee Shirts, 100% extra fine merino wool 18.5 micron, RUST (Discontinued)

  • Mfr # 81-6000-219-05
  • Zoro # G208390832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81-6000-219-05
Zoro #
G208390832
UPC #
810042651975
Country of Origin
China

Dimensions

Size
SMALL

Details

Item
Tee Shirts
Color
RUST
Material
100% extra fine merino wool 18.5 micron
Fabric Weight
190 grams

Description

Men's Alpine Extra-Fine Merino Wool Teeis designed to take you everywhere. Made from 100% merino wool, this tee is soft, breathable, lightweight and diverse enough to take you from the trails to the office and back.


  • •Natural properties of merino wool wick moisture away to keep you dry and warm.
  • •Lightweight construction, Athletic form fit, and tag free neckline
  • •Odor resistant | Regulates body temperature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.