This item is Discontinued.

Point6 Joggers, MEDIUM, BLACK, Wool 61% | Polyester 34% | Spandex 5% 81-4002-204-06

Joggers, MEDIUM, BLACK, Wool 61% | Polyester 34% | Spandex 5% (Discontinued)

  • Mfr # 81-4002-204-06
  • Zoro # G908390842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81-4002-204-06
Zoro #
G908390842
UPC #
810042654266
Country of Origin
China

Dimensions

Size
MEDIUM

Details

Item
Joggers
Color
BLACK
Material
Wool 61% | Polyester 34% | Spandex 5%
Fabric Weight
280 GSM

Description

In the Mens Livin It Merino Jogger, we blended natural fabrics with a technical design so you never have to sacrifice comfort for performance. So cozy, youll never want to take these off and with the odor fighting power of merino, you will never have to.


  • •100% merino exterior with a brushed polyester interior for comfort next to skin
  • •Relaxed fit with tapered legs and elasticized cuffs that hold in warmth, Deep drop-in front pockets with interior pockets for phone and key storage, One rear zippered pocket, comfortable wide waistband - fits a variety of body types, Adjustable external drawcord on waist, Articulated Knees
  • •Thermoregulating properties of merino keep you confortable in all conditions | Antimicrobial properties defeat odors | Plush comfort with a durable exterior | Warmth without extra bulk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.