Zoro Homepage
This item is Discontinued.
Point6 Crew Socks, Wool 69% | Nylon 25% | Elastic 6%, OXFORD, EXTRA LARGE, 1 PR 11-2566-266-08

Crew Socks, Wool 69% | Nylon 25% | Elastic 6%, OXFORD, EXTRA LARGE, 1 PR (Discontinued)

  • Mfr # 11-2566-266-08
  • Zoro # G208391082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-2566-266-08
Zoro #
G208391082
UPC #
810042655348
Country of Origin
United States

Dimensions

Size
EXTRA LARGE

Details

Item
Crew Socks
Color
OXFORD
Material
Wool 69% | Nylon 25% | Elastic 6%
Footwear Style
Crew

Description

Light cushion merino wool crew is a colorful choice for lighter weight footwear. Light cushion under foot minimizes pressure points for all day comfort. The natural moisture wicking and breathability of merino wool keep the feet dry and blister-free.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.