Zoro Homepage
This item is Discontinued.
Point6 Crew Socks, Wool 62% | Nylon 32% | Elastic 6%, DESERT SAND, MEDIUM, 1 PR 11-0200-207-06

Crew Socks, Wool 62% | Nylon 32% | Elastic 6%, DESERT SAND, MEDIUM, 1 PR (Discontinued)

  • Mfr # 11-0200-207-06
  • Zoro # G008391114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-0200-207-06
Zoro #
G008391114
UPC #
814895021749
Country of Origin
United States

Dimensions

Size
MEDIUM

Details

Item
Crew Socks
Color
DESERT SAND
Material
Wool 62% | Nylon 32% | Elastic 6%
Footwear Style
Crew

Description

This merino wool crew sock features extra light cushion underfoot and a reinforced heel and toe. Dynamic Support technology hugs the foot without being constrictive and knit-in mesh zones increase breathability within the footwear. These socks keep your feet dry by removing moisture and providing comfort all day.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.