Zoro Homepage

Construction Film, 10 mil, Clear

  • Mfr # C2010

  • Zoro # G8487701


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
Clear
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
For Use With
Vapors, Dust Containment and other Debris Associated with Painting Applications
Coverage Area
2,000 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2010
Zoro #
G8487701
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Width
20 ft
Thickness
10 mil

Details

Item
Construction Film
Material
Polyethylene
Color
Clear
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
For Use With
Vapors, Dust Containment and other Debris Associated with Painting Applications
Coverage Area
2,000 sq ft
Backing Construction
Film
Product Form
Roll
Post-Consumer Recycled Content
30%
Product Type
Surface Protection Film
Fire-Resistant
No
Recyclable
Yes
Leak-Resistant
No
Application
Floor Protection
Slip-Resistant
No
Compatible Surface Type
Floors, Walls
Adhesive Backing
Non-Adhesive

Description

Construction Film, Thickness 10 mil, Length 100 ft, Width 20 ft, Material Polyethylene, Color Clear, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Non-Adhesive, Recyclable Yes, Application Floor Protection, Backing Construction Film, Compatible Surface Type Floors, Walls, Coverage Area 2,000 sq ft, For Use With Vapors, Dust Containment and other Debris Associated with Painting Applications, Post-Consumer Recycled Content 30 Percent, Product Form Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.