Construction Film, 10 x 100Ft, 4Mil, White
Mfr # GW104
Zoro # G3026143
product price: $64.69
/eaKey Features
Length
100 ft
Width
10 ft
Material
Polyethylene
Color
White
Recyclable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GW104
Zoro #
G3026143
UPC #
-
Country of Origin
United States
Dimensions
Length
100 ft
Width
10 ft
Thickness
4 mil
Details
Item
Construction Film
Material
Polyethylene
Color
White
Recyclable
Yes
Fire-Resistant
No
Product Form
Roll
Adhesive Backing
Non-Adhesive
Backing Construction
Film
Application
Construction
Coverage Area
1,000 sq ft
Leak-Resistant
No
Product Type
Surface Protection Film
Slip-Resistant
No
Description
Construction Film, Thickness 4 mil, Length 100 ft, Width 10 ft, Material Polyethylene, Color White, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Non-Adhesive, Recyclable Yes, Application Construction, Backing Construction Film, Coverage Area 1,000 sq ft, Product Form Roll, Product Type Surface Protection Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.