Construction Film, 10x100, 2Mil, Clear
Mfr # C102
Zoro # G4308543
product price: $36.69
/eaKey Features
Material
Polyethylene
Color
Clear
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Product Form
Roll
Leak-Resistant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C102
Zoro #
G4308543
UPC #
-
Country of Origin
United States
Dimensions
Length
100 ft
Width
10 ft
Thickness
0.002 mm
Details
Item
Construction Film
Material
Polyethylene
Color
Clear
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Product Form
Roll
Leak-Resistant
No
Fire-Resistant
No
Adhesive Backing
Non-Adhesive
Slip-Resistant
No
Post-Consumer Recycled Content
30%
Recyclable
Yes
Application
Construction
Coverage Area
1,000 sq ft
Product Type
Surface Protection Film
Backing Construction
Film
Description
Construction Film, Thickness 0.002 mm, Length 100 ft, Width 10 ft, Material Polyethylene, Color Clear, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Non-Adhesive, Recyclable Yes, Application Construction, Backing Construction Film, Coverage Area 1,000 sq ft, Post-Consumer Recycled Content 30 Percent, Product Form Roll, Product Type Surface Protection Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.