Construction Film, 12x200, 1.5mil, Clear
Mfr # C1215
Zoro # G8487613
product price: $43.19
/eaKey Features
Material
Polyethylene
Color
Clear
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
For Use With
Vapors, Dust Containment and other Debris Associated with Painting Applications
Adhesive Backing
Non-Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C1215
Zoro #
G8487613
UPC #
-
Country of Origin
United States
Dimensions
Length
200 ft
Width
12 ft
Thickness
1.5 mil
Details
Item
Construction Film
Material
Polyethylene
Color
Clear
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
For Use With
Vapors, Dust Containment and other Debris Associated with Painting Applications
Adhesive Backing
Non-Adhesive
Leak-Resistant
No
Product Form
Roll
Backing Construction
Film
Product Type
Surface Protection Film
Recyclable
Yes
Compatible Surface Type
Floors, Walls
Coverage Area
2,400 sq ft
Post-Consumer Recycled Content
30%
Fire-Resistant
No
Slip-Resistant
No
Application
Floor Protection
Description
Construction Film, Thickness 1.5 mil, Length 200 ft, Width 12 ft, Material Polyethylene, Color Clear, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Non-Adhesive, Recyclable Yes, Application Floor Protection, Backing Construction Film, Compatible Surface Type Floors, Walls, Coverage Area 2,400 sq ft, For Use With Vapors, Dust Containment and other Debris Associated with Painting Applications, Post-Consumer Recycled Content 30 Percent, Product Form Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.