Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Construction Film, 20x100, 4 mil, White

  • Mfr # W204

  • Zoro # G8487665


product price: $97.79
/ea
Free Shipping & Returns

Key Features

Length
100 ft
Material
Polyethylene
Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
For Use With
Vapors, Dust Containment and other Debris Associated with Painting Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W204
Zoro #
G8487665
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Width
20 ft
Thickness
4 mil

Details

Item
Construction Film
Material
Polyethylene
Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
For Use With
Vapors, Dust Containment and other Debris Associated with Painting Applications
Product Form
Roll
Backing Construction
Film
Fire-Resistant
No
Coverage Area
2,000 sq ft
Application
Floor Protection
Slip-Resistant
No
Compatible Surface Type
Floors, Walls
Recyclable
Yes
Adhesive Backing
Non-Adhesive
Product Type
Surface Protection Film
Leak-Resistant
No
Post-Consumer Recycled Content
30%

Description

Construction Film, Thickness 4 mil, Length 100 ft, Width 20 ft, Material Polyethylene, Color White, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Non-Adhesive, Recyclable Yes, Application Floor Protection, Backing Construction Film, Compatible Surface Type Floors, Walls, Coverage Area 2,000 sq ft, For Use With Vapors, Dust Containment and other Debris Associated with Painting Applications, Post-Consumer Recycled Content 30 Percent, Product Form Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.