Zoro Homepage

Construction Film, 4 mil, 12x100, Clr

  • Mfr # GRC12100

  • Zoro # G5875563


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
Clear
For Use With
Vapors, Dust Containment and other Debris Associated with Painting Applications
Adhesive Backing
Non-Adhesive
Compatible Surface Type
Floors, Walls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRC12100
Zoro #
G5875563
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Width
12 ft
Thickness
4 mil

Details

Item
Construction Film
Material
Polyethylene
Color
Clear
For Use With
Vapors, Dust Containment and other Debris Associated with Painting Applications
Adhesive Backing
Non-Adhesive
Compatible Surface Type
Floors, Walls
Application
Floor Protection
Coverage Area
1,200 sq ft
Slip-Resistant
No
Leak-Resistant
No
Product Form
Roll
Fire-Resistant
No
Recyclable
No
Backing Construction
Film
Product Type
Surface Protection Film

Description

Construction Film, Thickness 4 mil, Length 100 ft, Width 12 ft, Material Polyethylene, Color Clear, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Non-Adhesive, Recyclable No, Application Floor Protection, Backing Construction Film, Compatible Surface Type Floors, Walls, Coverage Area 1,200 sq ft, For Use With Vapors, Dust Containment and other Debris Associated with Painting Applications, Product Form Roll, Product Type Surface Protection Film

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.