Zoro Homepage

Construction Film, 6 mil, Clear

  • Mfr # C126

  • Zoro # G5280387


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
Clear
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
For Use With
Vapors, Dust Containment and other Debris Associated with Painting Applications
Compatible Surface Type
Floors, Walls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C126
Zoro #
G5280387
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Width
12 ft
Thickness
6 mil

Details

Item
Construction Film
Material
Polyethylene
Color
Clear
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
For Use With
Vapors, Dust Containment and other Debris Associated with Painting Applications
Compatible Surface Type
Floors, Walls
Backing Construction
Film
Recyclable
Yes
Fire-Resistant
No
Adhesive Backing
Non-Adhesive
Product Type
Surface Protection Film
Slip-Resistant
No
Application
Floor Protection
Product Form
Roll
Leak-Resistant
No
Post-Consumer Recycled Content
30%
Coverage Area
1,200 sq ft

Description

Construction Film, Thickness 6 mil, Length 100 ft, Width 12 ft, Material Polyethylene, Color Clear, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Non-Adhesive, Recyclable Yes, Application Floor Protection, Backing Construction Film, Compatible Surface Type Floors, Walls, Coverage Area 1,200 sq ft, For Use With Vapors, Dust Containment and other Debris Associated with Painting Applications, Post-Consumer Recycled Content 30 Percent, Product Form Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.