Construction Film, 9x250, 1Mil, Clear
Mfr # GC91
Zoro # G4313242
product price: $40.55
/eaKey Features
Material
Polyethylene
Color
Clear
Recyclable
Yes
Leak-Resistant
No
Slip-Resistant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GC91
Zoro #
G4313242
UPC #
-
Country of Origin
United States
Dimensions
Length
250 ft
Width
9 ft
Thickness
1 mil
Details
Item
Construction Film
Material
Polyethylene
Color
Clear
Recyclable
Yes
Leak-Resistant
No
Slip-Resistant
No
Application
Construction
Fire-Resistant
No
Product Form
Roll
Product Type
Surface Protection Film
Adhesive Backing
Non-Adhesive
Coverage Area
2,250 sq ft
Backing Construction
Film
Description
Construction Film, Thickness 1 mil, Length 250 ft, Width 9 ft, Material Polyethylene, Color Clear, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Non-Adhesive, Recyclable Yes, Application Construction, Backing Construction Film, Coverage Area 2,250 sq ft, Product Form Roll, Product Type Surface Protection Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.