Construction Film, Roll, 4 Mil, Clear
Mfr # C844
Zoro # G2164531
product price: $44.65
/eaKey Features
Material
Polyethylene
Color
Clear
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Fire-Resistant
No
Backing Construction
Film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C844
Zoro #
G2164531
UPC #
-
Country of Origin
United States
Dimensions
Length
100 ft
Width
8 1/3 ft
Thickness
4 mil
Details
Item
Construction Film
Material
Polyethylene
Color
Clear
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Fire-Resistant
No
Backing Construction
Film
Adhesive Backing
Non-Adhesive
Coverage Area
833 sq ft
Post-Consumer Recycled Content
30%
Product Form
Roll
Recyclable
Yes
Application
Construction
Slip-Resistant
No
Leak-Resistant
No
Product Type
Surface Protection Film
Description
Construction Film, Thickness 4 mil, Length 100 ft, Width 8 1/3 ft, Material Polyethylene, Color Clear, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Non-Adhesive, Recyclable Yes, Application Construction, Backing Construction Film, Coverage Area 833 sq ft, Includes -, Post-Consumer Recycled Content 30 Percent, Product Form Roll, Product Type Surface Protection Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.