Film, Construction, 4Mil, Clear, 10x100Ft
Mfr # C104
Zoro # G3338544
product price: $62.49
/eaKey Features
Material
Polyethylene
Color
Clear
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Adhesive Backing
Non-Adhesive
Application
Construction
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C104
Zoro #
G3338544
UPC #
-
Country of Origin
United States
Dimensions
Length
100 ft
Width
10 ft
Thickness
4 mil
Details
Item
Construction Film
Material
Polyethylene
Color
Clear
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Adhesive Backing
Non-Adhesive
Application
Construction
Coverage Area
1,000 sq ft
Backing Construction
Film
Recyclable
Yes
Leak-Resistant
No
Slip-Resistant
No
Fire-Resistant
No
Post-Consumer Recycled Content
30%
Product Form
Roll
Product Type
Surface Protection Film
Description
Construction Film, Thickness 4 mil, Length 100 ft, Width 10 ft, Material Polyethylene, Color Clear, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Non-Adhesive, Recyclable Yes, Application Construction, Backing Construction Film, Coverage Area 1,000 sq ft, Includes -, Post-Consumer Recycled Content 30 Percent, Product Form Roll, Product Type Surface Protection Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.