Zoro Homepage

Film, Construction, 6Mil, Clear

  • Mfr # C206

  • Zoro # G0604301


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Length
100 ft
Width
20 ft
Material
Polyethylene
Color
Clear
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C206
Zoro #
G0604301
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Width
20 ft
Thickness
6 mil

Details

Item
Construction Film
Material
Polyethylene
Color
Clear
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
For Use With
Contaminants
Leak-Resistant
No
Recyclable
Yes
Backing Construction
Film
Coverage Area
2,000 sq ft
Adhesive Backing
Non-Adhesive
Fire-Resistant
No
Product Form
Roll
Slip-Resistant
No
Application
Construction
Product Type
Surface Protection Film
Post-Consumer Recycled Content
30%

Description

Construction Film, Thickness 6 mil, Length 100 ft, Width 20 ft, Material Polyethylene, Color Clear, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Non-Adhesive, Recyclable Yes, Application Construction, Backing Construction Film, Coverage Area 2,000 sq ft, For Use With Contaminants, Includes -, Post-Consumer Recycled Content 30 Percent, Product Form Roll, Product Type Surface Protection Film

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.