Zoro Homepage

Stretch Film, 0.001" x 20" x 600 ft.

  • Mfr # C206001

  • Zoro # G7303599


product price: $106.99
/ea
Sold in multiples of 100 for $10,699.00
Free Shipping & Returns

Key Features

Color
Clear
Material
LDPE
Rolls per Case
1 Roll
Gauge - Stretch Wrap
42
Core Size
1 1/2 in dia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C206001
Zoro #
G7303599
UPC #
-
Country of Origin
United States

Dimensions

Core Size
1 1/2 in dia
Overall Width
20 ft
Overall Length
600 ft
Mil Thickness
0 mil

Details

Item
Stretch Wrap
Color
Clear
Material
LDPE
Rolls per Case
1 Roll
Gauge - Stretch Wrap
42
Item - Stretch Wrap
Stretch Wrap
Type - Stretch Wrap
Standard
Sheets per Roll
Continuous Roll
Temperature Range
0 Degrees to 160 Degrees F
Top Sheeting Type
Top Sheeting Replacement Rolls
Max. Temperature
160 Degrees F
Sheets Per Roll
Continuous Roll

Description

Stretch Wrap Category Top Sheeting, Overall Width 20 ft, Overall Length 600 ft, Top Sheeting Type Top Sheeting Replacement Rolls, Mil Thickness 0 mil, Sheets Per Roll Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.