Zoro Homepage

Surface Protection Sheet, Polyethylene

  • Mfr # C324

  • Zoro # G216077565


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Product Type
Surface Protection Sheet
Length
100 ft
Width
32 ft
Color
Clear
Thickness
4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C324
Zoro #
G216077565
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Width
32 ft
Thickness
4 mil

Details

Product Type
Surface Protection Sheet
Item
Surface Protection Sheet
Color
Clear
Material
Polyethylene
Slip-Resistant
No
Recyclable
Yes
Fire-Resistant
No
Adhesive Backing
Non-Adhesive
Leak-Resistant
Yes

Description

Surface Protection Sheet, Thickness 4 mil, Length 100 ft, Width 32 ft, Material Polyethylene, Color Clear, Fire-Resistant No, Slip-Resistant No, Leak-Resistant Yes, Adhesive Backing Non-Adhesive, Recyclable Yes, Adhesive Material Not Applicable, Product Type Surface Protection Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.