Surface Protection Sheet, Polyethylene
Mfr # C326
Zoro # G616077615
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Length
100 ft
Width
32 ft
Material
Polyethylene
Product Type
Surface Protection Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C326
Zoro #
G616077615
UPC #
-
Country of Origin
United States
Dimensions
Length
100 ft
Width
32 ft
Thickness
6 mil
Details
Color
Clear
Material
Polyethylene
Product Type
Surface Protection Sheet
Item
Surface Protection Sheet
Leak-Resistant
Yes
Adhesive Backing
Non-Adhesive
Recyclable
Yes
Fire-Resistant
No
Slip-Resistant
No
Description
Surface Protection Sheet, Thickness 6 mil, Length 100 ft, Width 32 ft, Material Polyethylene, Color Clear, Fire-Resistant No, Slip-Resistant No, Leak-Resistant Yes, Adhesive Backing Non-Adhesive, Recyclable Yes, Adhesive Material Not Applicable, Product Type Surface Protection Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.