Zoro Homepage

Surface Protection Sheet, Polyethylene

  • Mfr # C404

  • Zoro # G516077623


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Product Type
Surface Protection Sheet
Length
100 ft
Thickness
4 mil
Material
Polyethylene
Width
40 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C404
Zoro #
G516077623
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Thickness
4 mil
Width
40 ft

Details

Product Type
Surface Protection Sheet
Material
Polyethylene
Item
Surface Protection Sheet
Color
Clear
Slip-Resistant
No
Adhesive Backing
Non-Adhesive
Recyclable
Yes
Leak-Resistant
Yes
Fire-Resistant
No

Description

Surface Protection Sheet, Thickness 4 mil, Length 100 ft, Width 40 ft, Material Polyethylene, Color Clear, Fire-Resistant No, Slip-Resistant No, Leak-Resistant Yes, Adhesive Backing Non-Adhesive, Recyclable Yes, Adhesive Material Not Applicable, Product Type Surface Protection Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.