Surface Protection Sheet, Polyethylene
Mfr # C406
Zoro # G716077645
product price: $308.99
/ea
Free Shipping & Returns
Key Features
Length
100 ft
Width
40 ft
Color
Clear
Thickness
6 mil
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C406
Zoro #
G716077645
UPC #
-
Country of Origin
United States
Dimensions
Length
100 ft
Width
40 ft
Thickness
6 mil
Details
Color
Clear
Item
Surface Protection Sheet
Material
Polyethylene
Product Type
Surface Protection Sheet
Fire-Resistant
No
Slip-Resistant
No
Recyclable
Yes
Leak-Resistant
Yes
Adhesive Backing
Non-Adhesive
Description
Surface Protection Sheet, Thickness 6 mil, Length 100 ft, Width 40 ft, Material Polyethylene, Color Clear, Fire-Resistant No, Slip-Resistant No, Leak-Resistant Yes, Adhesive Backing Non-Adhesive, Recyclable Yes, Adhesive Material Not Applicable, Product Type Surface Protection Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.