22013 Coverall, Nylon, 840 den Fabric Weight, 30 1/2 in Inseam, Navy, L

  • Mfr # 22013-RLRGB

  • Zoro # G9474832


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Nylon
Fabric Weight
840 den
Inseam
30 1/2 in
Closure Type
Zipper with Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22013-RLRGB
Zoro #
G9474832
UPC #
-
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
42 in to 44 in
Maximum Chest Size
44 in
Size-Body Type
Regular
Minimum Chest Size
42 in
Maximum Waist Size
38 in

Details

Item
Coverall
Color
Navy
Material
Nylon
Fabric Weight
840 den
Inseam
30 1/2 in
Closure Type
Zipper with Snap
Gender
Men's
Series
22013
Features
Water-Repellant
Lining Material
Taffeta
Number of Outside Pockets
3
Insulated for Cold Conditions
Yes
Includes Lining
Yes
Insulation Material
Polyester
Water-Resistant
Yes
Temperature Rating
Down to -50 Degrees F
Pass Through Pockets
No
Cuff Style
Knit
Sleeve Type
Long
Hood Style
None
Collar Style
Pile
Pocket Locations
Chest, Large Lower
Attached Hood
No

Description

Coverall, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Front Closure Type Zipper with Storm Flap, Fabric Weight 840 den, Number of Outside Pockets 3, Collar Style Pile, Includes Lining Yes, Includes Hood No, Color Navy, Maximum Chest Size 44 in, Maximum Waist Size 38 in, Inseam 30 1/2 in, Size L, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 42 in, Cuff Style Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.