22020 Coverall with Hood, Nylon, 840 den Fabric Weight, 29 1/2 in Inseam, Navy, S

  • Mfr # 22020-RSMLB

  • Zoro # G9474884


product price:  $236.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Nylon
Fabric Weight
840 den
Inseam
29 1/2 in
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22020-RSMLB
Zoro #
G9474884
UPC #
-
Country of Origin
China

Dimensions

Size
S
Fits Chest Size
34 in to 36 in
Fits Waist Size
28 in to 30 in
Size-Body Type
Regular
Maximum Waist Size
30 in
Minimum Waist Size
28 in
Maximum Chest Size
36 in
Tag Size
30 x 32
Minimum Chest Size
34 in

Details

Item
Coverall with Hood
Color
Navy
Material
Nylon
Fabric Weight
840 den
Inseam
29 1/2 in
Insulated
Yes
Closure Type
Zipper with Snap
Gender
Men's
Series
22020
Features
Flaps Run the Entire Length of the Thigh-High Zippers With Snaps Every Five Inches
Lining Material
Taffeta
Number of Outside Pockets
3
Hammer Loop
No
Pocket Locations
Large Lower, Left Chest
Insulation Material
Polyester
Hood Style
Attached
Includes Hammer Loop
No
Cuff Style
Knit
Hood Features
Attached Hood With Pile Lining, Drawstring with Cord-Locks, Knit Cuff Around Face
Collar Style
Hooded
Sleeve Type
Long
Insulated for Cold Conditions
Yes
Includes Lining
Yes
Pass Through Pockets
No
Water-Resistant
No
Temperature Rating
Down to -50 Degrees F
Attached Hood
Yes

Description

Coverall with Hood, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Front Closure Type Zipper with Storm Flap, Fabric Weight 840 den, Number of Outside Pockets 3, Collar Style Hooded, Includes Lining Yes, Includes Hood Yes, Color Navy, Maximum Chest Size 36 in, Maximum Waist Size 30 in, Inseam 29 1/2 in, Size S, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 28 in, Minimum Chest Size 34 in, Cuff Style Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.