92001 Bib Overalls, Nylon, 10 oz Fabric Weight, 32 in Inseam, Navy, M

  • Mfr # 92001-RMEDB

  • Zoro # G9474744


product price:  $93.55
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Nylon
Fabric Weight
10 oz
Inseam
32 in
Closure Type
Zipper and Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92001-RMEDB
Zoro #
G9474744
UPC #
-
Country of Origin
China

Dimensions

Size
M
Fits Waist Size
32 in to 34 in
Maximum Chest Size
38 in
Maximum Waist Size
34 in
Size-Body Type
Regular
Tag Size
34 x 32
Minimum Waist Size
32 in
Minimum Chest Size
30 in

Details

Item
Bib Overalls
Color
Navy
Material
Nylon
Fabric Weight
10 oz
Inseam
32 in
Closure Type
Zipper and Snap
Gender
Men's
Series
92001
Features
Covers Chest and Back, Reflective Visibility Tape
Number of Outside Pockets
2
Lining Material
Nylon
Hammer Loop
No
Style
Bib Overall
Waist Closure
Zipper with Storm Flap
Includes Lining
Yes
Temperature Rating
-60 Degrees F
Fly Closure Type
Zipper
Insulated for Cold Conditions
Yes
Includes Suspenders
Yes
Garment Type
Overalls
Insulation Material
Polyfill
Includes Hammer Loop
No
Back Type
Closed

Description

Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating -60 Degrees F, Gender Men's, Material Nylon, Fabric Weight 10 oz, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper with Storm Flap, Style Bib Overall, Color Navy, Maximum Chest Size 38 in, Minimum Chest Size 30 in, Maximum Waist Size 34 in, Minimum Waist Size 32 in, Inseam 32 in, Size M, Size-Body Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.