Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

92001 Bib Overalls, Nylon, 27 oz Fabric Weight, Navy, 3XL

  • Mfr # 92001R-3XL

  • Zoro # G7483318


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Color
Navy
Features
Covers Chest and Back, Reflective Visibility Tape
Insulated for Cold Conditions
Yes
Fabric Weight
27 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92001R-3XL
Zoro #
G7483318
UPC #
-
Country of Origin
China

Dimensions

Size
3XL
Fits Chest Size
54 in to 56 in
Fits Waist Size
50 in
Maximum Waist Size
50 in
Size-Body Type
Regular

Details

Item
Bib Overalls
Material
Nylon
Color
Navy
Features
Covers Chest and Back, Reflective Visibility Tape
Insulated for Cold Conditions
Yes
Fabric Weight
27 oz
Inseam
37 1/2 in
Gender
Men's
Lining Material
Nylon
Hammer Loop
No
Number of Outside Pockets
2
Closure Type
Zipper/Storm Flap
Series
92001
ANSI Class
Not Rated
Garment Features
None
Temperature Rating
Down to -60 Degrees F
Waist Closure
Zipper
Fly Closure Type
Zipper with Snap
Insulation Material
Polyfill
Includes Hammer Loop
No
Reflective Stripe Border Type
None
Style
Bib Overall
Secondary Hazard
Cold-Condition Insulated
Includes Lining
Yes

Description

Bib Overalls, ANSI Class Not Rated, Gender Men's, Style Bib Overall, Color Navy, Material Nylon, Waist Closure Zipper, Number of Outside Pockets 2, Size 3XL, Inseam 37 1/2 in, Insulated for Cold Conditions Yes, Temperature Rating Down to -60 Degrees F, Reflective Stripe Border Type None, Maximum Waist Size 50 in, Fly Closure Type Zipper with Snap, Includes Lining Yes, Garment Features None, Size-Body Type Regular, Fabric Weight 27 oz, Features Covers Chest and Back, Reflective Visibility Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.