Zoro Homepage

92001 Bib Overalls, Nylon, 27 oz Fabric Weight, Navy, M

  • Mfr # 92001R-M

  • Zoro # G7478619


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Color
Navy
Features
Covers Chest and Back, Reflective Visibility Tape
Insulated for Cold Conditions
Yes
Fabric Weight
27 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92001R-M
Zoro #
G7478619
UPC #
-
Country of Origin
China

Dimensions

Size
M
Fits Waist Size
34 in
Fits Chest Size
38 in to 40 in
Size-Body Type
Regular
Maximum Waist Size
34 in

Details

Item
Bib Overalls
Material
Nylon
Color
Navy
Features
Covers Chest and Back, Reflective Visibility Tape
Insulated for Cold Conditions
Yes
Fabric Weight
27 oz
Lining Material
Nylon
Closure Type
Zipper/Storm Flap
Number of Outside Pockets
2
Inseam
35 1/2 in
Gender
Men's
Hammer Loop
No
Garment Features
None
Includes Lining
Yes
Style
Bib Overall
Temperature Rating
Down to -60 Degrees F
Insulation Material
Polyfill
Secondary Hazard
Cold-Condition Insulated
Waist Closure
Zipper
Fly Closure Type
Zipper with Snap
Includes Hammer Loop
No
Reflective Stripe Border Type
None
ANSI Class
Not Rated
Series
92001

Description

Bib Overalls, ANSI Class Not Rated, Gender Men's, Style Bib Overall, Color Navy, Material Nylon, Waist Closure Zipper, Number of Outside Pockets 2, Size M, Inseam 35 1/2 in, Insulated for Cold Conditions Yes, Temperature Rating Down to -60 Degrees F, Reflective Stripe Border Type None, Maximum Waist Size 34 in, Fly Closure Type Zipper with Snap, Includes Lining Yes, Garment Features None, Size-Body Type Regular, Fabric Weight 27 oz, Features Covers Chest and Back, Reflective Visibility Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.