Bib, 420 Denier Coated Nylon, Black, 4Xl
Mfr # FW005-420PP-4XT
Zoro # G7802599
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
420 Denier Coated Nylon
Closure Type
YKK Zippers with Storm Flaps
Type
Waterproof
Style
Waterproof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW005-420PP-4XT
Zoro #
G7802599
UPC #
-
Country of Origin
China
Dimensions
Size
4Xl
Details
Item
Bib
Color
Black
Material
420 Denier Coated Nylon
Closure Type
YKK Zippers with Storm Flaps
Type
Waterproof
Style
Waterproof
Insulated
Yes
Water-Resistant
Water Resistant
Description
Black Insulated Lightweight Bib 4X-Tall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.