Bib, 420 Denier Coated Nylon, Black, L
Mfr # FW005-420PP-LT
Zoro # G7802529
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
420 Denier Coated Nylon
Closure Type
YKK Zippers with Storm Flaps
Type
Waterproof
Style
Waterproof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW005-420PP-LT
Zoro #
G7802529
UPC #
-
Country of Origin
China
Dimensions
Size
L
Details
Item
Bib
Color
Black
Material
420 Denier Coated Nylon
Closure Type
YKK Zippers with Storm Flaps
Type
Waterproof
Style
Waterproof
Insulated
Yes
Water-Resistant
Water Resistant
Description
Black Insulated Lightweight Bib L-Tall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.