Coat, 480 Denier Nylon, Zipper and Snaps/Storm Flaps, Navy, Xl
Mfr # 34032-XL
Zoro # G7353530
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
480 Denier Nylon
Closure Type
Zipper and Snaps/Storm Flaps
Lining Material
Fleece
Insulated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34032-XL
Zoro #
G7353530
UPC #
852661171960
Country of Origin
China
Dimensions
Size
Xl
Details
Item
Coat
Color
Navy
Material
480 Denier Nylon
Closure Type
Zipper and Snaps/Storm Flaps
Lining Material
Fleece
Insulated
Yes
Style
Waterproof
Type
Waterproof
Water-Resistant
Yes
Description
Insulate Coat Long,-50F,Navy,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.