Coat, 840 Denier Coated Nylon, YKK Zipper, Green, 3XL
Mfr # 34029G-3XL
Zoro # G7352359
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Material
840 Denier Coated Nylon
Closure Type
YKK Zipper
Lining Material
Fleece Lined
Type
Waterproof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34029G-3XL
Zoro #
G7352359
UPC #
-
Country of Origin
China
Dimensions
Size
3XL
Details
Item
Coat
Color
Green
Material
840 Denier Coated Nylon
Closure Type
YKK Zipper
Lining Material
Fleece Lined
Type
Waterproof
Style
Waterproof
Insulated
Yes
Water-Resistant
Yes
Description
Insulated Heavy Duty Coat,Grn 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.