Coat, 840 Denier Coated Nylon, YKK Zipper, Green, 4Xl
Mfr # 34029G-4XL
Zoro # G7352377
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Material
840 Denier Coated Nylon
Closure Type
YKK Zipper
Lining Material
Fleece Lined
Style
Waterproof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34029G-4XL
Zoro #
G7352377
UPC #
-
Country of Origin
China
Dimensions
Size
4Xl
Details
Item
Coat
Color
Green
Material
840 Denier Coated Nylon
Closure Type
YKK Zipper
Lining Material
Fleece Lined
Style
Waterproof
Type
Waterproof
Insulated
Yes
Water-Resistant
Yes
Description
Insulated Heavy Duty Coat,Grn,4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.