Coat, 840 Denier Coated Nylon, YKK Zipper, Green, 5XL

  • Mfr # 34029G-5XL

  • Zoro # G7352298


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
840 Denier Coated Nylon
Closure Type
YKK Zipper
Lining Material
Fleece Lined
Style
Waterproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34029G-5XL
Zoro #
G7352298
UPC #
-
Country of Origin
China

Dimensions

Size
5XL

Details

Item
Coat
Color
Green
Material
840 Denier Coated Nylon
Closure Type
YKK Zipper
Lining Material
Fleece Lined
Style
Waterproof
Insulated
Yes
Type
Waterproof
Water-Resistant
Yes

Description

Insulated Heavy Duty Coat,Grn,5XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.