Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coat, 840 Denier Coated Nylon, YKK Zipper, Green, M

  • Mfr # 34029G-M

  • Zoro # G7352173


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
840 Denier Coated Nylon
Closure Type
YKK Zipper
Lining Material
Fleece Lined
Type
Waterproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34029G-M
Zoro #
G7352173
UPC #
-
Country of Origin
China

Dimensions

Size
M

Details

Item
Coat
Color
Green
Material
840 Denier Coated Nylon
Closure Type
YKK Zipper
Lining Material
Fleece Lined
Type
Waterproof
Insulated
Yes
Style
Waterproof
Water-Resistant
Yes

Description

Insulated Heavy Duty Coat,Grn M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.