Coat, 840 Denier Coated Nylon, YKK Zipper, Green, S
Mfr # 34029G-S
Zoro # G7352261
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Material
840 Denier Coated Nylon
Closure Type
YKK Zipper
Lining Material
Fleece Lined
Style
Waterproof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34029G-S
Zoro #
G7352261
UPC #
-
Country of Origin
China
Dimensions
Size
S
Details
Item
Coat
Color
Green
Material
840 Denier Coated Nylon
Closure Type
YKK Zipper
Lining Material
Fleece Lined
Style
Waterproof
Insulated
Yes
Type
Waterproof
Water-Resistant
Yes
Description
Insulated Heavy Duty Coat,Grn,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.