Coat, 840 Denier Coated Nylon, YKK Zipper, Navy, 6XL
Mfr # 34029N-6X
Zoro # G7353363
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
840 Denier Coated Nylon
Closure Type
YKK Zipper
Lining Material
Fleece Lined
Type
Waterproof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34029N-6X
Zoro #
G7353363
UPC #
748528991447
Country of Origin
China
Dimensions
Size
6XL
Details
Item
Coat
Color
Navy
Material
840 Denier Coated Nylon
Closure Type
YKK Zipper
Lining Material
Fleece Lined
Type
Waterproof
Style
Waterproof
Insulated
Yes
Water-Resistant
Yes
Description
Heavy Duty Insulate Coat,-50F,Navy,6XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.