
Cold Protection Gloves, Grain Deerskin Leather Palm, Yellow, M
Mfr # FG-2200-M
Zoro # G7352499
product price: $42.89
/eaKey Features
Color
Yellow
Palm Material
Grain Deerskin Leather
Application
Hunting, Fishing, Construction, Freezer Wear, Cooler Wear, Tow Truck Drivers, Truck Drivers, Work, Cold Weather
Palm Construction
Patched
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG-2200-M
Zoro #
G7352499
UPC #
748528990839
Country of Origin
China
Dimensions
Size
M
Details
Item
Cold Protection Gloves
Color
Yellow
Palm Material
Grain Deerskin Leather
Application
Hunting, Fishing, Construction, Freezer Wear, Cooler Wear, Tow Truck Drivers, Truck Drivers, Work, Cold Weather
Palm Construction
Patched
Description
Deerskin Double Insulate Glove,M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.