Cold Protection Gloves, Latex, Black, XL 12 PK
Mfr # FG-1000-XL
Zoro # G7352919
product price: $50.89
/pk 12, $4.24/eaKey Features
Glove Size
XL
Color
Black
Glove Coating Material
Latex
Application
Hunting, Fishing, Construction, Freezer Glove, Cooler Glove, Tow Truck Drivers, Truck Drivers, Work, Cold Weather, Thermal
Palm Construction
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG-1000-XL
Zoro #
G7352919
UPC #
748528991072
Country of Origin
China
Dimensions
Glove Size
XL
Size
XL
Details
Item
Cold Protection Gloves
Color
Black
Glove Coating Material
Latex
Application
Hunting, Fishing, Construction, Freezer Glove, Cooler Glove, Tow Truck Drivers, Truck Drivers, Work, Cold Weather, Thermal
Palm Construction
Coated
Palm Material
Latex
Glove Back Material
Acrylic
Glove Lining Material
Thermal
Description
Thermal Knit Palm Coated Gloves,XL,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.