Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Protection Gloves, Latex Palm, Thermal Lining, Black, M

  • Mfr # FG-1000-M

  • Zoro # G7352970


product price: $51.29
/pk 12, $4.27/ea

Key Features

Color
Black
Palm Material
Latex
Lining
Thermal
Coating Material
Latex
Back Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG-1000-M
Zoro #
G7352970
UPC #
748528991058
Country of Origin
China

Dimensions

Size
M

Details

Item
Cold Protection Gloves
Color
Black
Palm Material
Latex
Lining
Thermal
Coating Material
Latex
Back Material
Acrylic
Palm Construction
Coated
Application
Hunting, Fishing, Construction, Freezer Glove, Cooler Glove, Tow Truck Drivers, Truck Drivers, Work, Cold Weather, Thermal

Description

Thermal Knit Palm Coated Gloves,M,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.