Cold Protection Gloves, Latex Palm, Thermal Lining, Orange, Xl
Mfr # FG-1100-XL
Zoro # G7352602
product price: $10.99
/eaKey Features
Color
Orange
Palm Material
Latex
Lining
Thermal
Coating Material
Latex
Application
Hunting, Fishing, Construction, Freezer Glove, Cooler Glove, Tow Truck Drivers, Truck Drivers, Work, Cold Weather, Thermal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG-1100-XL
Zoro #
G7352602
UPC #
748528990891
Country of Origin
China
Dimensions
Size
Xl
Details
Item
Cold Protection Gloves
Color
Orange
Palm Material
Latex
Lining
Thermal
Coating Material
Latex
Application
Hunting, Fishing, Construction, Freezer Glove, Cooler Glove, Tow Truck Drivers, Truck Drivers, Work, Cold Weather, Thermal
Palm Construction
Coated
Description
Double Thermal Lined Palm Dipped Glove,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.