Cold Protection Gloves, PVC Palm, Black/Yellow, Xl
Mfr # 1211-XL
Zoro # G7352900
product price: $50.99
/pk 12, $4.25/eaKey Features
Color
Black/Yellow
Palm Material
PVC
Application
Hunting, Fishing, Construction, Freezer Glove, Cooler Glove, Tow Truck Drivers, Truck Drivers, Work, Cold Weather, Thermal
Back Material
Acrylic Terry
Palm Construction
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1211-XL
Zoro #
G7352900
UPC #
748528991041
Country of Origin
China
Dimensions
Size
Xl
Details
Item
Cold Protection Gloves
Color
Black/Yellow
Palm Material
PVC
Application
Hunting, Fishing, Construction, Freezer Glove, Cooler Glove, Tow Truck Drivers, Truck Drivers, Work, Cold Weather, Thermal
Back Material
Acrylic Terry
Palm Construction
Coated
Description
Terry Knit Grip Gloves,Black,XL,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.