Zoro Homepage

Cold Protection Mittens, Cowhide Leather Palm, Thinsulate Lining, Gold, L

  • Mfr # GL-14-200-L

  • Zoro # G7352718


product price: $21.49
/ea

Key Features

Color
Gold
Palm Material
Cowhide Leather
Lining
Thinsulate
Application
Hunting, Fishing, Construction, Freezer Glove, Cooler Glove, Tow Truck Drivers, Truck Drivers, Work, Cold Weather, Thermal
Cut
Mitten
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL-14-200-L
Zoro #
G7352718
UPC #
748528990921
Country of Origin
China

Dimensions

Size
L

Details

Item
Cold Protection Mittens
Color
Gold
Palm Material
Cowhide Leather
Lining
Thinsulate
Application
Hunting, Fishing, Construction, Freezer Glove, Cooler Glove, Tow Truck Drivers, Truck Drivers, Work, Cold Weather, Thermal
Cut
Mitten

Description

Cowhide Thinsulate Insulate Mitten,L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.