Cold Protection Mittens, Cowhide Leather Palm, Thinsulate Lining, Gold, Xl
Mfr # GL-14-200-XL
Zoro # G7352751
product price: $21.49
/eaKey Features
Color
Gold
Palm Material
Cowhide Leather
Lining
Thinsulate
Application
Hunting, Fishing, Construction, Freezer Glove, Cooler Glove, Tow Truck Drivers, Truck Drivers, Work, Cold Weather, Thermal
Cut
Mitten
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL-14-200-XL
Zoro #
G7352751
UPC #
748528990938
Country of Origin
China
Dimensions
Size
Xl
Details
Item
Cold Protection Mittens
Color
Gold
Palm Material
Cowhide Leather
Lining
Thinsulate
Application
Hunting, Fishing, Construction, Freezer Glove, Cooler Glove, Tow Truck Drivers, Truck Drivers, Work, Cold Weather, Thermal
Cut
Mitten
Description
Cowhide Thinsulate Insulate Mitten,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.