Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FW560 Bib Overalls, Nylon, 32 in Inseam, Navy, L

  • Mfr # FW560

  • Zoro # G6349691


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Nylon
Inseam
32 in
Closure Type
Zipper/Snap
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW560
Zoro #
G6349691
UPC #
-
Country of Origin
China

Dimensions

Size
L
Fits Waist Size
36 to 38 in
Size-Body Type
Regular
Maximum Waist Size
38 in
Minimum Waist Size
36 in

Details

Item
Bib Overalls
Color
Navy
Material
Nylon
Inseam
32 in
Closure Type
Zipper/Snap
Gender
Men's
Series
FW560
Features
Hand Warmer Pockets, Reflective Visibility Tape
Hammer Loop
No
Lining Material
Nylon
Number of Outside Pockets
2
Style
Bib Overall
ANSI Class
Not Rated
Waist Closure
Zipper
Insulated for Cold Conditions
Yes
Fly Closure Type
Zipper
Temperature Rating
Down to -50 Degrees F
Includes Lining
Yes
Reflective Stripe Border Type
None
Includes Hammer Loop
No
Includes Suspenders
Yes
Suspender Material
Elastic
Secondary Hazard
Cold-Condition Insulated
Garment Features
Reflective Chest Stripe

Description

Bib Overalls, ANSI Class Not Rated, Gender Men's, Style Bib Overall, Color Navy, Material Nylon, Waist Closure Zipper, Number of Outside Pockets 2, Size L, Inseam 32 in, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Reflective Stripe Border Type None, Maximum Waist Size 38 in, Fly Closure Type Zipper, Includes Lining Yes, Garment Features Reflective Chest Stripe, Size-Body Type Regular, Minimum Waist Size 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.