Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FW560 Bib Overalls, Nylon, 32 in Inseam, Navy, M

  • Mfr # FW560

  • Zoro # G6364626


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Nylon
Inseam
32 in
Closure Type
Zipper/Snap
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW560
Zoro #
G6364626
UPC #
-
Country of Origin
China

Dimensions

Size
M
Fits Waist Size
32 to 34 in
Maximum Waist Size
34 in
Size-Body Type
Regular
Minimum Waist Size
32 in

Details

Item
Bib Overalls
Color
Navy
Material
Nylon
Inseam
32 in
Closure Type
Zipper/Snap
Gender
Men's
Series
FW560
Features
Hand Warmer Pockets, Reflective Visibility Tape
Number of Outside Pockets
2
Lining Material
Nylon
Hammer Loop
No
Style
Bib Overall
ANSI Class
Not Rated
Insulated for Cold Conditions
Yes
Fly Closure Type
Zipper
Secondary Hazard
Cold-Condition Insulated
Includes Hammer Loop
No
Includes Suspenders
Yes
Temperature Rating
Down to -50 Degrees F
Reflective Stripe Border Type
None
Garment Features
Reflective Chest Stripe
Suspender Material
Elastic
Includes Lining
Yes
Waist Closure
Zipper

Description

Bib Overalls, ANSI Class Not Rated, Gender Men's, Style Bib Overall, Color Navy, Material Nylon, Waist Closure Zipper, Number of Outside Pockets 2, Size M, Inseam 32 in, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Reflective Stripe Border Type None, Maximum Waist Size 34 in, Fly Closure Type Zipper, Includes Lining Yes, Garment Features Reflective Chest Stripe, Size-Body Type Regular, Minimum Waist Size 32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.