Zoro Homepage

Grain Leather Insulate Freezer Mitten, PK3

  • Mfr # GL-8-200-XL

  • Zoro # G7352830


product price: $20.19
/ea

Key Features

Color
White
Glove Cut
Mitten
Palm Material
Grain Leather
Application
Hunting, Fishing, Construction, Freezer Glove, Cooler Glove, Tow Truck Drivers, Truck Drivers, Work, Cold Weather, Thermal
Lining Material
Insulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL-8-200-XL
Zoro #
G7352830
UPC #
748528990969
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Cold Protection Mittens
Color
White
Glove Cut
Mitten
Palm Material
Grain Leather
Application
Hunting, Fishing, Construction, Freezer Glove, Cooler Glove, Tow Truck Drivers, Truck Drivers, Work, Cold Weather, Thermal
Lining Material
Insulated

Description

Grain Leather Insulate Freezer Mitten

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.