Heavy Duty Hooded Coverall -50F 2X-Tall, 430 Denier Nylon Oxford Urethane-Coated Shell, Navy
Mfr # 22020-2XLT
Zoro # G7802249
product price:Â $197.99
/ea
Free Shipping & Returns
Key Features
Size
2XL Tall
Color
Navy
Material
430 Denier Nylon Oxford Urethane-Coated Shell
Insulated
Yes
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22020-2XLT
Zoro #
G7802249
UPC #
-
Country of Origin
China
Dimensions
Size
2XL Tall
Details
Item
Heavy Duty Hooded Coverall -50F 2X-Tall
Color
Navy
Material
430 Denier Nylon Oxford Urethane-Coated Shell
Insulated
Yes
Waterproof
Yes
Lining Material
100% Nylon Taffeta
Description
Heavy Duty Hooded Coverall -50F 2X-Tall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.